- V-Maxx® Goggles
- IR/PC™ Shade 5 Lens
| Lens Color | IR/PC™ Shade 5 |
| Frame Color | Clear |
| Strap Material | Elastic |
| Ventilation | Indirect |
| Weight | 29.0 LB |
| Lens Color | IR/PC™ Shade 5 |
| Frame Color | Clear |
| Strap Material | Elastic |
| Ventilation | Indirect |
| Weight | 29.0 LB |