- Yellow
- Heat Resistant Browguard
- Pinlock Adjustment
- Sweatband
| Color | Dark Green |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Material | Polycarbonate |
| Style No. | M86PCDGU |
| Weight | 0.35 LB |
| Color | Dark Green |
| Size (text) | 8.5 in x 15 in x 0.060 in |
| Material | Polycarbonate |
| Style No. | M86PCDGU |
| Weight | 0.35 LB |