- 4 3/4" Jaw Opening
- 2 5/8" Throat Depth
- 4" Jaw Width
- 1/8" - 2" Pipe Jaw Capacity
features
- Positive locking swivel base rotates 180°
| Throat Depth | 2 5/8 in |
| Pipe Jaw Capacity | 1/8 in to 2 in |
| Jaw Width | 4 in |
| Jaw Opening [Nom] | 4 3/4 in |
| Weight | 19.75 LB |
| Throat Depth | 2 5/8 in |
| Pipe Jaw Capacity | 1/8 in to 2 in |
| Jaw Width | 4 in |
| Jaw Opening [Nom] | 4 3/4 in |
| Weight | 19.75 LB |