- 5 3/4" Jaw Opening
- 3 7/16" Throat Depth
- 5" Jaw Width
- 1/8" - 2" Pipe Jaw Capacity
features
- Positive locking swivel base rotates 180°
| Pipe Jaw Capacity | 1/8 in to 2 in |
| Throat Depth | 3 7/16 in |
| Jaw Opening [Nom] | 5 3/4 in |
| Jaw Width | 5 in |
| Weight | 28.95 LB |
| EAN or UPC | 19907111214 |

