- 6 3/4" Jaw Opening
- 3 11/16" Throat Depth
- 6" Jaw Width
- 1/8" - 2 1/2" Pipe Jaw Capacity
features
- Positive locking swivel base rotates 180°
| Jaw Opening [Nom] | 6 3/4 in |
| Pipe Jaw Capacity | 1/8 in to 2 1/2 in |
| Throat Depth | 3 11/16 in |
| Jaw Width | 6 in |
| Weight | 42.0 LB |
| EAN or UPC | 19907111221 |

