- 4 1/2" Jaw Width
- 4"Jaw Opening
- 2 5/8" Throat Depth
- Swivel Base
- Utility Vise
features
- Large anvil work surface
- 360° Swivel base with dual lockdowns
- Rugged 60,000 psi body casting
- Replaceable, hardened steel top jaws for a tight grip
- Formed steel channel beam
- Built-in pipe jaws handle various pipe sizes
| Pipe Jaw Capacity | 1/8 in to 2 in |
| Jaw Width | 4 1/2 in |
| Throat Depth | 2 5/8 in |
| Jaw Opening [Nom] | 4 in |
| Weight | 19.4 LB |
| EAN or UPC | 19907111269 |

