- 5 1/2" Jaw Width
- 5"Jaw Opening
- 3 7/16" Throat Depth
- Swivel Base
- Utility Vise
features
- Formed steel channel beam
- Built-in pipe jaws handle various pipe sizes
- Large anvil work surface
- 360° Swivel base with dual lockdowns
- Rugged 60,000 psi body casting
- Replaceable, hardened steel top jaws for a tight grip
| Throat Depth | 3 7/16 in |
| Jaw Opening [Nom] | 5 in |
| Jaw Width | 5 1/2 in |
| Pipe Jaw Capacity | 1/8 in to 2 1/2 in |
| Weight | 29.2 LB |
| EAN or UPC | 19907111276 |

