- 6" Jaw Opening
- 4 3/16" Throat Depth
- 6" Jaw Width
- 3/8" - 2 3/4" Pipe Jaw Capacity
features
- Positive locking swivel base rotates 180°
| Jaw Opening [Nom] | 6 in |
| Jaw Width | 6 in |
| Pipe Jaw Capacity | 3/8 in to 2 3/4 in |
| Throat Depth | 4 3/16 in |
| Weight | 62.7 LB |
| Jaw Opening [Nom] | 6 in |
| Jaw Width | 6 in |
| Pipe Jaw Capacity | 3/8 in to 2 3/4 in |
| Throat Depth | 4 3/16 in |
| Weight | 62.7 LB |