- Utility Workshop Vise 8" Jaw With Swivel Base
- 3 Mounting Posts Provide Stability And Secure Hold
- Large Anvil Work Surface
features
- Formed steel channel beam
- Built-in pipe jaws handle various pipe sizes
- Large anvil work surface
- 360° Swivel base with dual lockdowns
- Rugged 60,000 psi body casting
- Replaceable, hardened steel top jaws for a tight grip
| Jaw Width | 8 in |
| Throat Depth | 4 1/2 in |
| Pipe Jaw Capacity | 1/8 in to 3 in |
| Jaw Opening [Nom] | 7 1/2 in |
| Weight | 86.2 LB |
| EAN or UPC | 19907118008 |

