- 100 Series Forged C-Clamp - Heavy-Duty 0 - 2” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Spindle Dia. | 0.5625 in |
| Opening Capacity | 0 to 2 |
| Throat Depth | 1 1/2 in |
| Net Wt. | 1.75 lb |
| Size | 2 in |
| Height | 1.300 in |
| Length | 7 in |
| Width | 4 in |
| Clamp Pressure | 7500 lb |
| Overall Dimensions | 1.3 x 4 x 7 |
| Weight | 1.75 LB |
| EAN or UPC | 19907141143 |

