- 2-1/2 Lb. Head, Unbreakable Handle Sledge Hammer, 12" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Face Material | Carbon Steel |
| Head Wt. | 2 1/2 lb |
| Net Wt. | 3.8 lb |
| Handle Length | 12 in |
| Color | Yellow |
| Height | 2 in |
| Weight | 3.8 LB |

