Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Unbreakable Handle Sledge Hammer

20000

SUPERSEDED TO WILT_20412, MTRL - 101693741
Item #101633160
  • 4 Lb. Head, Unbreakable Handle Sledge Hammer, 12" Handle
Unbreakable Handle Sledge Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Lb. Head, Unbreakable Handle Sledge Hammer, 12" Handle

features

  • Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
  • Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
  • High-visibility head adds instant identification under any jobsite conditions
  • encourages safe work habits
  • Never replace a sledge handle again
  • Outlasts wood and fiberglass handle sledges by thousands of strikes

caution

  • Do not restrict the inlet flow
Color Yellow
Net Wt. 5.85 lb
Face Material Carbon Steel
Handle Length 12 in
Height 2.300 in
Head Wt. 4 lb
Weight 5.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison