- 8 Lb. Head, Unbreakable Handle Sledge Hammer, 24" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- Lubrication recommended
| Height | 2.900 in |
| Head Wt. | 8 lb |
| Net Wt. | 11.45 lb |
| Color | Yellow |
| Face Material | Carbon Steel |
| Handle Length | 24 in |
| Weight | 11.45 LB |

