- 14 Lb. Head, Unbreakable Handle Sledge Hammer, 30" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
| Net Wt. | 18.85 lb |
| Face Material | Carbon Steel |
| Handle Length | 30 in |
| Head Wt. | 14 lb |
| Color | Yellow |
| Height | 3 1/2 in |
| Weight | 18.85 LB |

