- 4 Lb. Head, Unbreakable Handle Sledge Hammer, 16" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Handle Length | 16 in |
| Color | Yellow |
| Face Material | Carbon Steel |
| Net Wt. | 6 lb |
| Head Wt. | 4 lb |
| Height | 2.300 in |
| Weight | 6.0 LB |

