- 6 Lb. Head, Unbreakable Handle Sledge Hammer, 24" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
| Color | Yellow |
| Net Wt. | 9.3 lb |
| Head Wt. | 6 lb |
| Handle Length | 24 in |
| Face Material | Carbon Steel |
| Height | 2.100 in |
| Weight | 9.3 LB |

