- 12 Lb. Head, Unbreakable Handle Sledge Hammer, 30" Handle
features
- Unbreakable handle is made with tempered steel, and surrounded by heavy-duty molded rubber
- Ergonomic handle absorbs shock, ensures comfort and has a slip-resistant grip
- High-visibility head adds instant identification under any jobsite conditions
- encourages safe work habits
- Never replace a sledge handle again
- Outlasts wood and fiberglass handle sledges by thousands of strikes
caution
- Do not use this valve on punch presses or press brakes
| Head Wt. | 12 lb |
| Handle Length | 30 in |
| Height | 2.900 in |
| Color | Yellow |
| Face Material | Carbon Steel |
| Net Wt. | 16.3 lb |
| Weight | 16.3 LB |

