- Bench Vise
- 6" Jaw Width
- 5 3/4" Jaw Opening
- 4 1/8" Throat Depth
features
- Swivel base rotates 360° and has double lockdowns ensuring maximum stability
- Powder coat paint resists scratches and provides a tough durable finish
- Replaceable hardened steel top and pipe jaws
- Large anvil work surface
- Heavy-duty 30,000 psi iron casting built for rugged use and extended life
- Fully enclosed spindle and nut
| Pipe Jaw Capacity | 1/4 in to 3 1/2 in |
| Jaw Width | 6 in |
| Throat Depth | 4 1/8 in |
| Jaw Opening [Nom] | 5 3/4 in |
| Weight | 69.35 LB |
| EAN or UPC | 731325453652 |

