- Half Round Chisel
- 3/16" Width of Cut x 5 1/2" Long
| Stock Shape | Hex |
| Chisel Type | Half Round |
| Material | Carbon Alloy Steel |
| Length | 5 1/2 in |
| Tip Type | Half Round |
| Width of Cut | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 19907228028 |
| Stock Shape | Hex |
| Chisel Type | Half Round |
| Material | Carbon Alloy Steel |
| Length | 5 1/2 in |
| Tip Type | Half Round |
| Width of Cut | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 19907228028 |