- Cold Chisel
- 3/8" Width of Cut x 7" Long
| Tip Type | Diamond Point |
| Length | 7 in |
| Chisel Type | Cold |
| Material | Carbon Alloy Steel |
| Width of Cut | 3/8 in |
| Stock Shape | Hex |
| Weight | 0.55 LB |
| Tip Type | Diamond Point |
| Length | 7 in |
| Chisel Type | Cold |
| Material | Carbon Alloy Steel |
| Width of Cut | 3/8 in |
| Stock Shape | Hex |
| Weight | 0.55 LB |