- Cooling Fan
- 19 Gal Reservoir
- 3,161 Sq Ft Coverage
- 115 Volts
- 1/2 HP Motor
features
- Efficiently cools with minimal increase to air humidity
- Runs more than 10 hours on a full tank of water
- Does not require a permanent water source
- Automatic low water shut-off
| Drive Type | Direct |
| Fan Motor HP | 1/2 hp |
| Cooling Capacity | 3161 ft2 |
| Water Reservoir | 19 gal |
| Air Delivery (CFM) | 8,462 |
| Depth | 45 in |
| Fan Voltage | 120 VAC @ 60 Hz |
| Fan Size | 30 in |
| Speeds | Single |
| Weight | 300.0 LB |
| EAN or UPC | 731325703252 |

