- Cold Chisel
- 1/4" Width of Cut x 5" Long
| Length | 5 in |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Tip Type | Beveled |
| Chisel Type | Cold |
| Width of Cut | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 19907325024 |
| Length | 5 in |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Tip Type | Beveled |
| Chisel Type | Cold |
| Width of Cut | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 19907325024 |