- Cold Chisel
- 5/8" Width of Cut x 6 1/2" Long
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Tip Type | Beveled |
| Width of Cut | 5/8 in |
| Chisel Type | Cold |
| Weight | 0.37 LB |
| EAN or UPC | 19907325055 |
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Tip Type | Beveled |
| Width of Cut | 5/8 in |
| Chisel Type | Cold |
| Weight | 0.37 LB |
| EAN or UPC | 19907325055 |