- Cold Chisel
- 3/4" Width of Cut x 7" Long
| Tip Type | Beveled |
| Width of Cut | 3/4 in |
| Chisel Type | Cold |
| Material | Carbon Alloy Steel |
| Length | 7 in |
| Stock Shape | Hex |
| Weight | 0.67 LB |
| EAN or UPC | 19907325062 |
| Tip Type | Beveled |
| Width of Cut | 3/4 in |
| Chisel Type | Cold |
| Material | Carbon Alloy Steel |
| Length | 7 in |
| Stock Shape | Hex |
| Weight | 0.67 LB |
| EAN or UPC | 19907325062 |