- Cold Chisel
- 1" Width of Cut x 8" Long
| Stock Shape | Hex |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Width of Cut | 1 in |
| Material | Carbon Alloy Steel |
| Length | 8 in |
| Weight | 1.36 LB |
| EAN or UPC | 19907325086 |
| Stock Shape | Hex |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Width of Cut | 1 in |
| Material | Carbon Alloy Steel |
| Length | 8 in |
| Weight | 1.36 LB |
| EAN or UPC | 19907325086 |