- Cold Chisel
- 7/8" Width of Cut x 12" Long
| Tip Type | Beveled |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Length | 12 in |
| Width of Cut | 7/8 in |
| Weight | 1.52 LB |
| EAN or UPC | 19907326052 |
| Tip Type | Beveled |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Material | Carbon Alloy Steel |
| Length | 12 in |
| Width of Cut | 7/8 in |
| Weight | 1.52 LB |
| EAN or UPC | 19907326052 |