- Cold Chisel
- 2 1/2" Width of Cut x 11" Long
| Length | 11 in |
| Chisel Type | Cold |
| Width of Cut | 2 1/2 in |
| Material | Carbon Alloy Steel |
| Stock Shape | Hex |
| Tip Type | Straight |
| Weight | 1.0 LB |
| EAN or UPC | 19907336013 |
| Length | 11 in |
| Chisel Type | Cold |
| Width of Cut | 2 1/2 in |
| Material | Carbon Alloy Steel |
| Stock Shape | Hex |
| Tip Type | Straight |
| Weight | 1.0 LB |
| EAN or UPC | 19907336013 |