- Tapered Punch
- 1/8 in Tip
- 8 in Long
| Taper Size | 3 1/2 in |
| Tip Type | Round |
| Applicable Materials | Metal |
| Stock Shape | Hex |
| Stock Size | 5/16 in |
| Tip Size | 1/8 in |
| Material | Carbon Alloy Steel |
| Punch Type | Tapered |
| Length | 8 in |
| Weight | 0.2 LB |
| EAN or UPC | 19907343516 |
| Taper Size | 3 1/2 in |
| Tip Type | Round |
| Applicable Materials | Metal |
| Stock Shape | Hex |
| Stock Size | 5/16 in |
| Tip Size | 1/8 in |
| Material | Carbon Alloy Steel |
| Punch Type | Tapered |
| Length | 8 in |
| Weight | 0.2 LB |
| EAN or UPC | 19907343516 |