- Tapered Punch
- 5/32 in Tip
- 9 in Long
| Length | 9 in |
| Taper Size | 4 1/2 in |
| Punch Type | Tapered |
| Stock Size | 5/8 in |
| Material | Carbon Alloy Steel |
| Tip Type | Round |
| Stock Shape | Hex |
| Tip Size | 5/32 in |
| Applicable Materials | Metal |
| Weight | 0.3 LB |
| EAN or UPC | 19907343523 |
| Length | 9 in |
| Taper Size | 4 1/2 in |
| Punch Type | Tapered |
| Stock Size | 5/8 in |
| Material | Carbon Alloy Steel |
| Tip Type | Round |
| Stock Shape | Hex |
| Tip Size | 5/32 in |
| Applicable Materials | Metal |
| Weight | 0.3 LB |
| EAN or UPC | 19907343523 |