- Tapered Punch
- 1/4 in Tip
- 12 in Long
| Tip Size | 1/4 in |
| Length | 12 in |
| Material | Carbon Alloy Steel |
| Tip Type | Round |
| Applicable Materials | Metal |
| Taper Size | 7 1/2 in |
| Punch Type | Tapered |
| Stock Shape | Hex |
| Stock Size | 5/8 in |
| Weight | 0.82 LB |
| EAN or UPC | 19907343547 |
| Tip Size | 1/4 in |
| Length | 12 in |
| Material | Carbon Alloy Steel |
| Tip Type | Round |
| Applicable Materials | Metal |
| Taper Size | 7 1/2 in |
| Punch Type | Tapered |
| Stock Shape | Hex |
| Stock Size | 5/8 in |
| Weight | 0.82 LB |
| EAN or UPC | 19907343547 |