- Pin Punch
- 3/16 in Tip
- 8 in Long
| Material | Carbon Alloy Steel |
| Stock Size | 3/8 in |
| Tip Size | 3/16 in |
| Length | 8 in |
| Stock Shape | Hex |
| Tip Type | Round |
| Punch Type | Pin |
| Pin Length | 3 1/2 in |
| Applicable Materials | Metal |
| Weight | 0.19 LB |
| EAN or UPC | 19907347026 |
| Material | Carbon Alloy Steel |
| Stock Size | 3/8 in |
| Tip Size | 3/16 in |
| Length | 8 in |
| Stock Shape | Hex |
| Tip Type | Round |
| Punch Type | Pin |
| Pin Length | 3 1/2 in |
| Applicable Materials | Metal |
| Weight | 0.19 LB |
| EAN or UPC | 19907347026 |