- 4" Jaw Opening
- 3 1/4" Throat Depth
- 4 1/2" Jaw Width
- 1/4" - 2 1/2" Pipe Jaw Capacity
features
- Best selling industrial vise in the USA
- Sealed construction keeps contaminants out and lubricants in for a lifetime of use
- Made with 60,000 psi ductile iron
- Large anvil work surface
- Precision slide bar keyed for 0.003" fit, minimizing side play
- 360º swivel base with double lockdowns
- For general-purpose, service or maintenance work
- Holds pipes, fittings, machined parts, fabrications and components
| Jaw Opening [Nom] | 4 in |
| Jaw Width | 4 1/2 in |
| Pipe Jaw Capacity | 1/4 in to 2 1/2 in |
| Throat Depth | 3 1/4 in |
| Weight | 42.0 LB |
| EAN or UPC | 19907631996 |

