Wilton Tool
63200A
75th Anniversary Edition Black Tradesman Vise w4 lb 16" Handle BASH Sledge Hammer
Item #112089839
- Channel Vise
- 5 in Max Jaw Opening
- 5 1/2 in Jaw Width
- w/4 lb
- 12 in
features
- Wider jaws provide greater clamping surface
- Enclosed design keeps lubrication in and contaminants out for smooth operation
- Large anvil work surface
- Precision slide bar eliminates movement in the front jaw regardless of opened distance
- 360° swivel base with double lockdowns
- 60,000 psi ductile iron body is virtually indestructible with 2x the strength of grey casted vises
- Longer spindle nut ensures a lifetime of smooth movement and straight line pull
- Unbreakable™ handle on sledge hammer
- Made in USA
- Lifetime warranty
| Throat Depth | 3 3/4 in |
| Pipe Jaw Capacity | 1/4 in to 3 in |
| Jaw Opening [Max] | 5 in |
| Jaw Width | 5 1/2 in |
| Height [Max] | 9.6 in |
| Weight | 57.55 LB |
| EAN or UPC | 731325453645 |
