- Regular-Duty Copper Plated L-Clamp 12” Opening 4-3/4 Throat Depth
features
- Forged sliding arm design reduces clamping setup time
- Hex nut design makes replacing pads and spindles easy
- Copper plated spindles and Perma-pad® resist welding spatter
| Opening Capacity | 12 |
| Length | 18.900 in |
| Throat Depth | 5 1/2 in |
| Height | 1.600 in |
| Spindle Type | Copper Plated |
| Pads | Replaceable |
| Clamp Pressure | 2600 lb |
| Nom. Rail Size | 1 3/16 in x 9/16 in |
| Net Wt. | 6.95 lb |
| Capacity | 10 in to 40 in |
| Spindle Dia. | 0.75 in |
| Weight | 6.95 LB |
| EAN or UPC | 19907632603 |

