- Regular-Duty Copper Plated L-Clamp, 32 in Opening, 4 in - 3/4 in Throat Depth
features
- Forged sliding arm design reduces clamping setup time
- Hex nut design makes replacing pads and spindles easy
- Copper plated spindles and Perma-pad® resist welding spatter
| Opening Capacity | 32 |
| Spindle Type | Copper Plated |
| Spindle Dia. | 0.75 in |
| Nom. Rail Size | 1 3/16 in x 9/16 in |
| Length | 38 in |
| Clamp Pressure | 2600 lb |
| Height | 2 in |
| Pads | Replaceable |
| Throat Depth | 4 3/4 in |
| Capacity | 10 in to 40 in |
| Net Wt. | 10.7 lb |
| Weight | 10.7 LB |
| EAN or UPC | 19907632634 |

