- Regular-Duty Copper Plated L-Clamp, 40” Opening, 4-3/4” Throat Depth
features
- Forged sliding arm design reduces clamping setup time
- Hex nut design makes replacing pads and spindles easy
- Copper plated spindles and Perma-pad® resist welding spatter
| Length | 46 in |
| Clamp Pressure | 2600 lb |
| Height | 2.300 in |
| Net Wt. | 12.45 lb |
| Spindle Type | Copper Plated |
| Opening Capacity | 40 |
| Capacity | 10 in to 40 in |
| Pads | Replaceable |
| Spindle Dia. | 0.75 in |
| Throat Depth | 4 3/4 in |
| Nom. Rail Size | 1 3/16 in x 9/16 in |
| Weight | 12.45 LB |
| EAN or UPC | 19907632641 |

