- Vise
- 5 3/4" Max Jaw Opening
- 6" Jaw Width
- 5" Throat Depth
- 3/4" to 3" Pipe Jaw Capacity
features
- Fits a standard 2" hitch and includes a hitch pin for security
- Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket
- Lightweight and with an integrated carrying handle, the ATV is designed for easy transport
- Patented 360° locking handle secures the handle while driving or repositions it while working
- The included set screws are designed to provide a tight fit in the hitch and reduce vibration while driving
| Pipe Jaw Capacity | 3/4 in to 3 in |
| Manufacturer Name | WILTON |
| Throat Depth | 5 in |
| Height | 19 1/4 in |
| Jaw Width | 6 in |
| Jaw Opening [Max] | 5 3/4 in |
| Weight | 42.22 LB |
| EAN or UPC | 731325294606 |

