- WILTON GENERAL PURPOSE BENCH VISE - SWIVEL BASE - General Purpose 6” Jaw Bench Vise with Swivel Base
description
- Lifetime warranty - the sign that a product is built to last. This bench vise boasts a 6" jaw width, double lockdowns, and large anvil. What you would expect from the North American leader in industrial bench vises.
| Type | General Purpose |
| Jaw Width | 6 in |
| Base Type | 120 Degree Swivel |
| Throat Depth | 3 in |
| Weight | 40.0 LB |
| EAN or UPC | 19907111061 |

