- Four Piece F-Clamp Kit
- Black Oxide
features
- Black oxide spindle resists wear and tear while impeding rust
- Drop forged arm provides minimal flex under heavy workloads
- Swivel pad centers on work piece for a sturdy hold
- Kit includes 4", (2) 8" and 12" clamps
| Clamp Capacity [Min] | 4 in |
| Clamp Capacity [Max] | 12 in |
| Material | Drop Forged Steel |
| Clamp Pressure | 400 lb |
| Throat Depth | 2 1/4 in |
| Weight | 14.0 LB |
| EAN or UPC | 731325455427 |

