- 100 Series Forged C-Clamp - Heavy-Duty 0 - 3” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Net Wt. | 2.65 lb |
| Height | 1 1/2 in |
| Size | 3 in |
| Opening Capacity | 0 to 3 |
| Type | USA Brute Force |
| Finish | Black Oxide |
| Throat Depth | 2 in |
| Length | 9 in |
| Width | 4.700 in |
| Clamp Pressure | 8750 lb |
| Spindle Dia. | 0.625 in |
| Weight | 2.65 LB |
| EAN or UPC | 19907141280 |

