- 100 Series Forged C-Clamp 0 - 4” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Height | 1.700 in |
| Clamp Pressure | 10000 lb |
| Overall Dimensions | 1.7 x 5.6 x 11.2 |
| Net Wt. | 4.3 lb |
| Throat Depth | 2 1/4 in |
| Finish | Black Oxide |
| Type | USA Brute Force |
| Face Material | Carbon Steel |
| Opening Capacity | 0 to 4 |
| Size | 4 in |
| Width | 5.600 in |
| Spindle Dia. | 0.75 in |
| Length | 11.200 in |
| Weight | 4.3 LB |
| EAN or UPC | 19907141426 |

