- 100 Series Forged C-Clamp - Heavy-Duty 2 - 6” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Height | 1.800 in |
| Overall Dimensions | 1.8 x 6.7 x 12.8 |
| Opening Capacity | 2 to 6 |
| Net Wt. | 6.35 lb |
| Length | 12.800 in |
| Finish | Black Oxide |
| Throat Depth | 2 1/2 in |
| Clamp Pressure | 11250 lb |
| Spindle Dia. | 0.75 in |
| Size | 6 in |
| Type | USA Brute Force |
| Width | 6.700 in |
| Weight | 6.35 LB |
| EAN or UPC | 19907141563 |

