- 100 Series Forged C-Clamp - Heavy-Duty 4 - 8” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Finish | Black Oxide |
| Size | 8 in |
| Spindle Dia. | 0.75 in |
| Clamp Pressure | 12500 lb |
| Net Wt. | 8.35 lb |
| Overall Dimensions | 1.6 x 6.1 x 14.6 |
| Opening Capacity | 4 to 8 |
| Height | 1.600 in |
| Throat Depth | 2 3/4 in |
| Length | 14.600 in |
| Type | USA Brute Force |
| Width | 6.100 in |
| Weight | 8.35 LB |
| EAN or UPC | 19907141709 |

