- 100 Series Forged C-Clamp - Heavy-Duty 6 - 10” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Length | 16.900 in |
| Finish | Black Oxide |
| Opening Capacity | 6 to 10 |
| Throat Depth | 2 7/8 in |
| Spindle Dia. | 0.75 in |
| Net Wt. | 9.3 lb |
| Type | USA Brute Force |
| Overall Dimensions | 1.7 x 6.6 x 16.9 |
| Size | 10 in |
| Clamp Pressure | 13750 lb |
| Height | 1.700 in |
| Width | 6.600 in |
| Weight | 9.0 LB |
| EAN or UPC | 19907141846 |

