- 100 Series Forged C-Clamp - Heavy-Duty 8 - 12” Opening Capacity
description
- Recommended for heavy industrial and construction jobsite demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio.
features
- 100 series model frames are forged of superior quality steels
- Forged square head spindle with rolled thread
- Perma-Pads® are standard
- Black-oxide coating for added strength
| Height | 2.200 in |
| Width | 10 in |
| Size | 12 in |
| Type | USA Brute Force |
| Opening Capacity | 8 to 12 |
| Finish | Black Oxide |
| Overall Dimensions | 2.2 x 10 x 21.3 |
| Face Material | Carbon Steel |
| Length | 21.300 in |
| Clamp Pressure | 15000 lb |
| Spindle Dia. | 0.75 in |
| Net Wt. | 11.8 lb |
| Throat Depth | 2 15/16 in |
| Weight | 11.1 LB |
| EAN or UPC | 19907141983 |

