- Extra Deep Throat C-Clamp
- 0 - 6 1/16 Inch Opening
- 4 1/8 in Deep Throat
- Black Oxide Finish
description
- Wilton Classic 400 Series C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each C-Clamp is drop forged and features an ACME rolled spindle with Black Oxide Coating, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.
features
- Industry's top choice for maintenance, production and repair operations
- Drop forged steel frame, regular-duty with extra deep throat
- Black oxide coated spindles and Perma-pad® resist corrosion and are replaceable
- Innovative frame geometry for maximum strength
- V grooved anvil allows secure holding of all materials including rounds, squares and flats
| Height | 1 1/2 in |
| Opening Capacity | 6 1/16 |
| Handle Type | Sliding Pin |
| Finish | Black Oxide |
| Type | Screw Clamp |
| Throat Depth | 4 1/8 in |
| Length | 13.300 in |
| Face Material | Carbon Steel |
| Spindle Size | 3/4 in |
| Material | Drop Forged Steel |
| Spindle Dia. | 0.75 in |
| Weight | 4.9 LB |
| EAN or UPC | 19907142560 |

