- 16 in Handle Length
- 4 lb Head Weight
- Hi-Vis Green
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.
features
- The world’s most durable sledge hammers
- Unbreakable technology – Steel core eliminates breaking and can withstand over 25,000 overstrikes
- Safety plate – Secures head to handle, preventing head dislodging
- No-slip grip – Vulcanized rubber handle for secure grip while striking
- Anti-vibe neck – Thick, tapered neck absorbs vibration, reducing worker fatigue
- Hi-vis head – Drop forged 46 HRC steel head endures the most demanding applications
- Reinforced lanyard hole – Safely secure hammer to wrist or stationary object
- Lifetime warranty
- Meets ANSI specifications
| Face Material | Carbon Steel |
| Head Material | Drop Forged Steel |
| Handle Type | Ergonomic |
| Head Color | Green |
| Handle Material | Vulcanized Rubber |
| Height | 2 1/2 in |
| Grip Style | Vulcanized Rubber |
| Head Wt. | 4 lb |
| Width | 5 in |
| Handle Length | 16 in |
| Color | Hi-Vis Green |
| Overall Length | 18 in |
| Weight | 6.0 LB |
| EAN or UPC | 731325179095 |
-
Prop 65


