- 30 in Handle Length
- 6 lb Head Weight
- Hi-Vis Green
description
- At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.
features
- Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
- Trademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applications
- Safety Plate - Secures head to handle preventing head dislodging
- Anti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigue
- No-Slip Grip - Vulcanized rubber handle for secure grip while striking
- Lanyard Hole - Safely secure hammer to wrist or stationary object
| Type | Anti-Vibe Neck |
| Handle Length | 30 in |
| Color | Hi-Vis Green |
| Face Material | Carbon Steel |
| Handle Material | Vulcanized Rubber |
| Head Wt. | 6 lb |
| Head Material | Drop Forged Steel |
| Handle Type | Ergonomic |
| Height | 3 in |
| Grip Style | Vulcanized Rubber |
| Head Color | Green |
| Width | 5 in |
| Overall Length | 32 in |
| Weight | 10.0 LB |
| EAN or UPC | 731325179118 |
-
Prop 65


