- C-Clamp 1" Opening Capacity
- Model No 50
- Forged Steel With Heat Treated Frames
description
- Wilton Super-Junior® clamps are super small and super tough. Super Junior clamps feature clamping pressure up to 1100 lbs, heat treated forged steel frames, zinc plated steel spindles and an osciallating head
features
- Super-Junior® clamps are forged steel with heat treated frames to provide a much stronger clamp than pressed steel or malleable clamps
- Steel screws are zinc-plated for longer life
- Lifetime warranty
- Light-duty clamping
- Pattern and mold making
| Opening Capacity | 1 in |
| Throat Depth | 1 in |
| Clamp Pressure | 500 lb |
| Type | C-Clamp |
| Material | Forged Steel |
| Weight | 0.1 LB |
| EAN or UPC | 19907213017 |
-
Prop 65


