- Swivel Base
- 5 in Jaw Width
- 5 1/4 in Jaw Opening
- 3 3/4 in Throat Depth
description
- Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.
features
- Swivel base rotates 360° and has double lockdowns, ensuring maximum stability
- Powder coat paint resists scratches and provides a tough durable finish
- Replaceable hardened steel top and pipe jaws
- Large anvil work surface
| Pipe Jaw Capacity | 1/4 in to 2 1/2 in |
| Length | 15.800 in |
| Type | Mechanics |
| No. Of Mounting Points | 4 |
| Type of Nut | Straight Line Pull |
| Width | 10 in |
| Jaw Width | 5 in |
| Net Wt. | 52.8 lb |
| Type of Base | 360° Swivel |
| Throat Depth | 3 3/4 in |
| Height | 9.400 in |
| Base Type | 360 Degree Swivel |
| Jaw Opening [Nom] | 5 1/4 in |
| Weight | 52.8 LB |
| EAN or UPC | 19907214007 |
-
Prop 65


